PLASTIC PAIL LID
Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA regulations. Suitable for shipping according to D.O.T. standards.
Tear-Tab Lid & Plastic Spout LID-54-PNST 3½, 5 & 6 Gal Open Head Pails
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Tear-Tab Lid with Plastic Spout for 3½, 5 & 6 Gallon Open Head Pails |
| Material | High-Density Polyethylene |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | LID-54-PNST |
| Brand | Vestil |