Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
STM Industries

Model # :WBB3090331

MPN #: 003 Blue with 021-8’ pole Black

STM Industries Round Pinwheel 6' Fiberglass Umbrella, 8' Pole, Blue

Product Description
The 6' Pinwheel-Style Solid Fiberglass Umbrellas have a raised-level design that's fun and attractive and built for durability, especially against strong winds, non-stop use and a constant battering by the sun's UV rays. These include a three-year workmanship guarantee, which also covers cracking, fading or peeling paint. They are painted with a durable commercial grade two part (catalyzed) urethane paint. The Pinwheel Fiberglass Umbrella comes with your choice of either a six-foot or eight-foot steel pole with a 1-1/2"outside diameter, 14-gauge, straight pole and is powder-coated black. Pole length will depend on the table style. Made in the USA. 3 Year Workmanship Warranty.

PRICE
$1,689.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height96 in
Size6 ft
Pole Diameter1-1/2 in

Product Details

Assembly RequiredYes
TypeFiberglass Umbrella
ColorBlue
Open/Close MethodFixed
TiltNo
Pole Color FamilyBlack
Pole MaterialSteel
Manufacturers Part Number003 Blue with 021-8’ pole Black
CollectionPinwheel
ShapeRound
Top MaterialFiberglass
BrandSTM Industries

Warranty

Warranty3 Years