STM Industries Round Starburst 6' Fiberglass Umbrella, 8' Pole, Green
Write a Review
|
Questions & Answers (0)
Product Description
These Round Starburst Fiberglass Umbrellas in Green Frog are known for their attractive simplicity and durable construction. They can withstand rugged use and persistent exposure to UV rays from the sun. They are painted with a commercial-grade urethane paint that's easy to wipe down and maintains its vibrant color for years. It is not uncommon for these umbrellas to last for 15 years or longer. They will add shade to your outside space and continue to look great with minimal maintenance.
PRICE
$1,789.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Weight | 40 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Fiberglass Umbrella |
| Color | Green |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 002 Green with 021-8’ pole Black |
| Collection | Starburst |
| Shape | Round |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |