Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift Safety

Model # :WBB2275393

MPN #: SFV-15Y

Lift Safety FiberWire™, 14" HDPE Sleeve w/Velcro Closure, Cut Level 5, 1 Pair, SFV-19Y

Product Description
The Fiberwire™ sleeve covers your entire arm with cut level 5 protection. The thumb loop keeps the sleeve in place, while the unique contour palm cut eliminates material bunching while wearing a glove. The adjustable bicep closure ensures a tight fit on most users.

Features
  • 360° cut level 5 FiberWire™ 15 Ga. shell: High-density polyethylene (HDPE) & glass fiber
  • Unique contour palm cut eliminates material bunching while wearing a glove
  • Adjustable bicep closure for a secure fit
  • Thumb loop to keep sleeve in place
  • Sold as a pair
PRICE
$17.25

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Weight0.5 lbs
SizeOne Size
Thickness15.0 ga
Gauge15.0 ga

Product Details

TypeCut Resistant Sleeve
ColorGray
SeriesFiberWire
Cuff StyleKnit
StyleFiberWire™
Closure TypeSlide On, Snap
MaterialHDPE
DescriptionFiberWire™ Cut Resistant Sleeve
Package Quantity1 Pair
Manufacturers Part NumberSFV-15Y
Cut LevelA5
BrandLift Safety

Compliance & Certifications

CertificationsEN-388 4544