Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAPA Professional

Model # :WBB2248266

MPN #: 537012

MAPA® Krytech ARM 537, 18" HDPE Sleeve With Thumb Slot, ANSI Cut Level A4, 1 Each, 537012

Product Description

ARM 537 HDPE 18"L sleeve with comfortable nylon thumb hole, ANSI Cut A4, 13-gauge. Comfortable fit and practical protection. Ultra thin thumb hole area provides better comfort and increased safety, while maintaining dexterity. Velcro Strap Adjustment for secure fit. Performance of the sleeves are guaranteed up to 5 cleaning cycles. One Size. Industries used in: Automotive, Mechanical Industry, Automotive, Mechanical Industry.

PRICE
$20.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.4 lbs
SizeOne Size
Thickness13.0 ga
Gauge13.0 ga

Product Details

TypeCut Resistant Sleeve
ColorBlue
SeriesKrytech Arm 537
Cuff StyleKnit
Closure TypeHook & Loop
MaterialHDPE
UsageAutomotive, Mechanical Industry
DescriptionCut Resistant Sleeve
Package Quantity1
GenderUnisex
Manufacturers Part Number537012
WaterproofNo
Cut LevelA4
BrandMAPA Professional

Compliance & Certifications

CertificationsANSI Cut A4