Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAPA Professional

Model # :WBB2248270

MPN #: 532012

MAPA® Krytech ARM 532, 18" HDPE Sleeve With Thumb Slot , ANSI Cut Level A2, 1 Each, 532012

Product Description
ARM 532 18"L Sleeve With Thumb Slot, ANSI Cut A2, 13-gauge. HDPE 18" sleeve with comfortable nylon thumb hole Size-One size. Maximum comfort and practical protection. An ultra thin thumb hole area provides better comfort and increased safety while maintaining dexterity. Velcro Adjustable strap for secure fit. Washable until 5 cleaning cycles (see laundering and drying conditions). Industries used in: Automotive, Mechanical Industry, Automotive, Mechanical Industry.

PRICE
$16.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight0.2 lbs
SizeOne Size
Thickness13.0 ga

Product Details

TypeCut Resistant Sleeve
ColorGray
SeriesKrytech Arm 532
Cuff StyleElastic
Closure TypeHook & Loop
MaterialHDPE
UsageAutomotive, Mechanical Industry
DescriptionCut Resistant Sleeve
Package Quantity1
GenderUnisex
Manufacturers Part Number532012
WaterproofNo
Cut LevelA2
BrandMAPA Professional

Compliance & Certifications

CertificationsANSI Cut A2