3M Fibre Disc 782C TN Quick Change, 5" 80+, 25 per inner 100 Per Case - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for ultra-rapid cut on carbon steel, 3M™ Fibre Disc 782C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.
PRICE
$476.00 Sold in packages of 100 / $4.76 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Max Speed | 12000 rpm |
| Color | Red |
| Application | High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Etc |
| Series | 782C |
| Disc Type | Fibre |
| Wheel Type | Disc |
| Grit | 80 |
| Backing Material | Fibre |
| Tool Compatibility | Right Angle Grinders, Disc Sanders, Disc Grinders |
| Manufacturers Part Number | 7100099273 |
| Grade | Medium |
| Abrasive Material | Ceramic Grain |
| Attachment Type | Disc |
| Brand | 3M |
| Trademark | Precision ShapeCeramicFiber Disc |