Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Abrasives

Model # :WBB2202549

MPN #: 69957351584

Merit 69957351584 Abrasotex Non-Woven Quick-Change Disc 1" Dia. MED Grit Aluminum Oxide Type III - Pkg Qty 50

Product Description
Features:

  • For surface blending
  • 20% higher cut rate and 50% better performance than competitors
  • Proprietary Clean Bond resin technology eliminates smear


Applications are: Die Grinding

PRICE
$67.00  Sold in packages of 50 / $1.34 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter1 in

Product Details

Max RPM30000 rpm
TypeT3
ColorRed
SeriesAbrasotex
Disc TypeQuick Change Disc
For Use WithDie Grinding
Grit80
Backing MaterialSurface Conditioning
Tool CompatibilityDie Grinders
Manufacturers Part Number69957351584
GradeMedium
Abrasive MaterialAluminum Oxide
Attachment TypeTR
BrandMerit Abrasives

Warranty

Warranty1 yr