- Industry's fastest cut rate on SS and exotic materials
- 100% ceramic 0Significant cut rate/life over blended products
- Grain treatment reduces heat
Applications are: Die Grinding
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Max RPM | 20000 rpm |
| Type | T3 |
| Coat Type | Closed |
| Color | Orange |
| Series | Blaze |
| Disc Type | Quick Change Disc |
| For Use With | Die Grinding |
| Grit | 50 |
| Backing Material | Polyester |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 66261162330 |
| Grade | Coarse |
| Abrasive Material | Seeded Gel Ceramic |
| Attachment Type | TR |
| Brand | Norton |
Warranty
| Warranty | 1 yr |