3M™ Cubitron™ II Roloc™ Fibre Disc TR 982C 2" DIA 36 Grit Ceramic Grain - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Roloc™ Fibre Disc TR 982C 2" DIA 36 Grit Ceramic Grain
3M™ Cubitron™ II Roloc™ Fibre Disc 982C offers outstanding performance and productivity for medium to high pressure grinding applications on carbon steel when a smaller sized disc is needed.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Cubitron™ II Roloc™ Fibre Disc 982C offers outstanding performance and productivity for medium to high pressure grinding applications on carbon steel when a smaller sized disc is needed.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$548.00 Sold in packages of 200 / $2.74 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Max RPM | 30000 rpm |
| Coat Type | Closed |
| Color | Brown |
| Application | Metalworking |
| Series | 982C |
| Disc Type | Quick Change Disc |
| Grit | P100 |
| Tool Compatibility | Disc Sanders, Right Angle Grinders |
| Manufacturers Part Number | 7000118429 |
| Grade | Extra Coarse |
| Abrasive Material | Precision Shaped Ceramic Grain |
| Attachment Type | TR |
| Brand | 3M |
| Trademark | Roloc |