- Thermoplastic cap style hard hat with Fibre-Metal® smooth crown design
- The technically-advanced SuperEight suspension balances and spreads weight over a wide area for added comfort and impact protection
- Full Brim design for protection from the sun's harmful UV rays: rain and falling debris
- Available in a wide range of popular colors and full graphic designs
- Meets ANSI Z89.1-2014 Type 1: Class E: G: or C
Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series
Write a Review
|
Questions & Answers (0)
Product Description
Fibre-Metal® SuperEight™ hats and caps are the most sophisticated head protection system available.
The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hard hat during everyday wear.
On impact the SuperEight™ Impact Energy Control System dissipates force by reducing itto smaller increments and spreading it over a greater area.
All Fibre-Metal® SuperEight™ protective hats and caps contain the same protective performance and comfort package as the SwingStrap™ series.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | Thermoplastic |
| Color | White |
| Series | E2 |
| Description | Cap Style Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | E2RW01A000 |
| Suspension | 8 pt. Ratchet |
| Brand | Fibre-Metal |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | Meets ANSI-Z89.1 TYPE 1, Class C, E, or G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |