Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fibre-Metal

Model # :WBB2453194

MPN #: P2AQRW71A000

Honeywell Fibre-Metal® Cap Style P2 Hard Hat, Royal Blue, 8pt-Ratchet Suspension, Fiberglass

Product Description
Fibre-Metal Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. The Roughneck P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments. ANSI Z89.1-2009 Type I Class G (including Quick-Lok model) and CSA Z94.1-2005 Type I Class G or C (Class C for Quick-Lok model) in both forward and reverse. Color Finish is Royal Blue.

PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most

Product Details

TypeHard Hat
Accessory SlotsYes
Shell MaterialInjection Molded Fiberglass
ColorRoyal Blue
SeriesP2 Series
DescriptionCap Style P2 Hard Hat
Package Quantity1
Manufacturers Part NumberP2AQRW71A000
Suspension8 pt. Ratchet
BrandFibre-Metal
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsMeets ANSI-Z89.1 Type 1, Class G; CSA Z94.1-2005 Type I Class G or C
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, G