Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB2348004

MPN #: S32252

Sellstrom® S32252 DP4 Series Hard Hat Faceshield W/ Chin Guard, Shade 5 IR, AF Flip-Up Window

Product Description
Sellstrom® S32252 DP4 Series Hard Hat Faceshield With Chin Guard, Shade 5 IR, Poly, Anti-Fog, Flip-Up Front Window

Features:
  • Clear anti-fog polycarbonate face shield with shade 5 IR flip front comes assembled with chin guard for added protection from flying debris, particles, chemical splash and UV/IR rays
  • Molded polycarbonate shield provides high impact resistance and excellent optical clarity
  • Includes universal hard hat adapters which fits most branded slotted hard hats
  • Face shield with Shade 5 flip up provides uninterrupted protection for grinding, brazing, and cutting operations
  • Meets ANSI Z87 + high impact


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Visor Height9"
Visor Width12-1/8"
Visor Thickness.060"
Window Size (W X L)9" x 12-1/8"

Product Details

Headgear Color FamilyBlack
TypeHard Hat Faceshield
Headgear MaterialNylon
ColorRed
SeriesDP4
For Use WithStandard Hard Hats
MaterialPolycarbonate
DescriptionCurved Window Hard Hat Faceshield, Shade 5 IR, Chin Guard, Flip Up Window
Package Quantity1
Manufacturers Part NumberS32252
SuspensionUniversal Adapter
Visor CoatingAnti-Fog
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 +