Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB2348028

MPN #: S32151

Sellstrom® S32151 DP4 Series Ratcheting Faceshield, Shade 5 IR, Anti-Fog, Flip Front Window

Product Description
Sellstrom® S32151 DP4 Series Ratcheting Faceshield, Shade 5 IR, Polycarbonate, Anti-Fog, Flip Front Window

Features:
  • Convenient system gives you the flexibility to handle various types of grinding, brazing and cutting operations all with one faceshield
  • Combines a full-face clear anti-fog window with a flip-down IR window, providing uninterrupted protection for a variety of operations
  • The shield curves naturally to fit facial contours ensuring reliable protection from splash, particles and flying debris
  • Ratchet headgear suspension allows user to adjust size and tighten at the turn of a knob
  • Meets ANSI Z87.1, high impact standards


PRICE
$95.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Visor Height9"
Visor Width12-1/8"
Visor Thickness.060"
Window Size (W X L)9" x 12-1/8"

Product Details

Headgear Color FamilyBlack
TypeRatchet Faceshield Assembly
Headgear MaterialNylon
ColorBlack
SeriesDP4
For Use WithOxy/Acetylene Cutting, Brazing, Plasma Cutting
MaterialPolycarbonate
DescriptionCurved Window Ratcheting Faceshield with Shade 5 IR, Anti-Fog, Flip-Up Window
Package Quantity1
Manufacturers Part NumberS32151
SuspensionRatchet
Visor CoatingAnti-Fog
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 +