Treston FiFo Flow Rack M53 Additional Steel Shelf, 51-4/7"W x 31-3/50"D x 2-1/20"H,485 Lb. Cap.-Gray
Write a Review
|
Questions & Answers (0)
Product Description
The M53 steel shelf includes attachment brackets for easy installation. Shelf measurements are 51.57"W x 31.06"D x 2.05"H
PRICE
$375.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51-57/100 in |
| Depth | 31-3/50 in |
| Height | 2-1/20 in |
| Weight Capacity | 220 lbs |
| Weight | 33.1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Capacity | 485 lbs |
| Color | Gray |
| Track Configuration | Wheel Bed |
| Material | Steel |
| Manufacturers Part Number | TFRAS1350-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |