With a rear extension rack you can easily double your storage space. This rack includes 3 roller tops (each with 8 roller profiles and 3 guide plates), which are adjustable without any tools, frame, adjustable feet, and leveling tool. The roller tops of the side extension rack are connected to the roller tops of the FiFo flow rack. Requires TFR900-49
Treston FiFo Flow Rack M36, Rear Extension ESD, 36-27/37"W x 28-47/50"D x 73-3/13"H, 3 Levels - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,199.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-73/100 in |
| Depth | 28-47/50 in |
| Height | 73-23/100 in |
| Weight Capacity | 700 lbs |
| Weight | 130.1 lbs |
Product Details
| Assembly Required | Yes |
| Type | ESD Rack Add-On |
| Shelf Capacity | 485 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | TFR900RE-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |