Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530012

MPN #: 7000124619

3M™ Scotch® 8919MSR Filament Tape 3/4" x 60 Yds. 7 Mil Clear - Pkg Qty 48

Product Description
3M™ Scotch® 8919MSR Filament Tape 3/4" x 60 Yds. 7 Mil Clear - 48 Rolls/Case

Designed to perform when exposed to oily surfaces, Scotch® Filament Tape 8919MSR is an industrial-strength tape used in a variety of metalworking applications. Constructed with a clear, filament-reinforced, polypropylene backing that provides exceptional tensile strength, this tape is abrasion, moisture, scuff and break resistant, even if nicked or punctured. This sturdy tape dispenses easily without curling for easy application. Its pressure sensitive, modified synthetic rubber adhesive is specifically formulated to provide good adhesion and long-term holding power on metal surfaces. It is customizable and can be printed on with a print seal process to provide advertising and warning capabilities. Recommended applications included metal coil closure, metal panel splicing, bundling, reinforcing/strapping applications, bundling rebar and metal conduit.

Details:
  • Thicker, industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
  • Glass yarn filaments add strength for pipe wrapping applications
  • Able to withstand rough shipping and handling conditions


PRICE
$1,164.00  Sold in packages of 48 / $24.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1164.00
Buy 3 pkgs - 4 pkgs
1116.00Save $48.00 (4%)
Buy 5+ pkgs
1092.00Save $72.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width3/4 in
Adhesion105 oz-in
Thickness7 mil
Tensile Strength380 lb/in
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
ColorClear
MaterialPolyester
Package Quantity48
Manufacturers Part Number7000124619
Percent Elongation3
BrandScotch