Alliance® Brites® File Bands, 7" x 1/8", Assorted, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Colorful file bands easily stretch to fit file folders and more. Use three bright colors to color-code your projects. Rubber bands come in a resealable bag for quick, easy access.
PRICE
$6.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1/8 in |
| Size | 117B |
Product Details
| Material | Rubber |
| Package Quantity | 50/Pack |
| Description | File Band |
| Color | Assorted |
| Manufacturers Part Number | ALL07800 |
| Brand | Alliance |