- Three tube steps fit various sizes of dialysis tubing
- Triple notched universal hanger supports the funnel on the edge of any vessel
- Features a captive cap with writing area
- Polypropylene plastic; steam autoclavable at 121°C (250°F)
Bel-Art Fillpour Dialysis Tube Funnels, 5, 9 and 13.5mm Diameter Steps 10Pk
Write a Review
|
Questions & Answers (0)
Product Description
Reduces difficulties in handling narrow dialysis bags. Dialysis tubing is cut to length and knotted at the end. The other end is slipped onto the tube and held with Silicone Rubber Loops (F20308-0000), or a rubber band.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5/9/13.5mm in |
Product Details
| Manufacturers Part Number | F14848-0000 |
| Material | Polypropylene |
| Package Quantity | 10 |
| Description | Bel-Art Fillpour Dialysis Tube Funnels, 5, 9 and 13.5mm Diameter Steps 10Pk |
| Brand | Bel-Art |