- Features a 4mm stopcock plug of non-stick PTFE and screw cap closure
- Steam autoclavable (except stopper) at 121°C (250°F)
- Stem length: 40mm (1.57") with a 9.5mm (³/₈") O.D.
Bel-Art Polypropylene 250ml Squibb Pear-Shaped Separatory Funnel
Write a Review
|
Questions & Answers (0)
Product Description
Durable, polypropylene plastic translucent separatory funnels are resistant to most chemicals, including hydrofluoric acid.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H14811-0000 |
| Capacity | 250ml |
| Material | PP |
| Package Quantity | 1 |
| Description | Bel-Art Polypropylene 250ml Squibb Pear-Shaped Separatory Funnel |
| Brand | Bel-Art |