3M™ Hookit™ Film Disc 375L delivers outstanding tear resistance, flexibility, and a consistent, uniform finish on a variety of substrates. Premium aluminum oxide abrasive grain offers a fast cut-rate and extended product life for greater productivity.
Durable film backing provides tear resistance while the load-resistant coating provides greater efficiency and longer product life. Use on plastic, fiberglass, wood, metal, solid-surface composites.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Finishing, Orbital Sanding, Paint/Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture.
3M™ Hookit™ Film Disc 375L 5" X NH P600 Grit Aluminum Oxide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$170.00 Sold in packages of 250 / $0.68 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Color | Red |
| Series | 375L |
| Manufacturers Part Number | 7000045381 |
| Disc Type | Hook & Loop Disc |
| For Use With | Metalworking, Paint Prep, Coating, Corrosion Removal, Woodworking, Composite |
| Grit | P600 |
| Grade | Very Fine |
| Tool Compatibility | Random Orbital Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Trademark | Hookit |