Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karcher

Model # :WBB2219723

MPN #: JAN-IVF459

Karcher HEPA Filter for Karcher/Tornado CV30/1, CV38/1 & CV48/2 Upright

Product Description
Karcher HEPA Filter for Karcher/Tornado CV30/1, CV38/1 & CV48/2 Upright

Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. Sold in quantities of 12.

PRICE
$445.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleJanitized
TypeBag
MaterialHEPA Filtration Efficiency 99.97% @0.3?m
Package Quantity12
DescriptionKarcher Replacement HEPA Filter
Manufacturers Part NumberJAN-IVF459
For Use WithKarcher, Tornado
Part TypeOEM
BrandKarcher