Buyers Products Filter Head, 1-1/2" NPT, 25 PSI Bypass
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Filter Head, FH325, 1 1/2" NPT, 25 PSI Bypass
150 PSI working pressure Flows up to 100 GPM for return and 35 GPM for suction line applications 1-1/2" NPT Ports
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | FH325 |
| Port Size & Type | 1-1/2" NPT Ports |
| Component | Filter Head |
| Description | 1-1/2" NPT, 25 PSI Bypass |
| Brand | Buyers Products |