Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919236

MPN #: U3L3FE

Buyers Replacement Element, U3l3fe, 10 Micron - Min Qty 3

Product Description
  • 150 PSI working pressure
  • Flows up to 50 GPM for return and 15 GPM for suction line applications
  • 1-1/4" NPT Ports (FH215, FH225)
  • Four 1/8" NPT Gage Ports


  • PRICE
    $21.25

    Min. purchase quantity is 3
    3
    3
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight2 lbs

    Product Details

    Manufacturers Part NumberU3L3FE
    ComponentReplacement Element
    Description10 Micron
    BrandBuyers Products