Buyers Filter Head, FH415, 1 1/2" NPT/2" SAE, 15 PSI Bypass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Manufacturers Part Number | FH415 |
| Port Size & Type | 1-1/2" NPT & 2" SAE Ports |
| Description | 1-1/2" NPT/ 2" SAE, 15 PSI Bypass |
| Component | Filter Head |
| Brand | Buyers Products |