Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB3079220

MPN #: 102-390-014

Koch Filter™ XL10 Pleated Filter, 14 X 25 X 2", MERV 10, High Capacity - Pkg Qty 12

Product Description
The Koch Multi-Pleat XL10 is a medium efficiency extended surface pleated panel filter, engineered to provide higher initial efficiencies and overall superior performance than MERV 8 pleated filters. The Multi-Pleat XL10 has an efficiency of MERV 10 when tested in accordance with ASHRAE Test Standard 52.2-2017.

The efficiency provided by the Multi-Pleat XL10 makes the filter an excellent upgrade from disposable filters and standard MERV 6, 7 and 8 pleated filters. The Multi-Pleat XL10 is an ideal selection in applications such as hospitals, laboratories, pharmaceutical applications, commercial office buildings and systems to improve indoor air quality and to extend the life of final higher efficiency filters.

High Capacity XL10-HC filters are similar in construction to the Standard Capacity but have the added advantage of approximately 30% more media. The additional media results in extended filter life, making the XL10-HC the ideal filter for use in filtration systems where filter change schedules are predicated on recommended final pressure drop readings.

PRICE
$126.00  Sold in packages of 12 / $10.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Size14 x 25 x 2 in
Nominal Depth2 in
Nominal Height25 in
Nominal Width14 in

Product Details

StyleHigh Capacity
TypeMulti-Pleat
Package Quantity12
FrameDouble Wall
Manufacturers Part Number102-390-014
MERV10
Media TypeMechanical
BrandKoch