Milton 1106-1 Filter/Regulator/Lubricator Poly. Bowl w/Metal Guard 1/2" NPT 150 PSI40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/2" NPT FRL trio combines the filter regulator and lubricator with modular connectors. This pre-assembled unit has polycarbonate bowls offer a 5 ounce capacity and includes a gauge. Maximum of 150 PSI and 48 SCFM.
PRICE
$539.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 8-7/8 in |
| Height | 2-3/4 in |
| Connection Size | 1/2 in |
| NPT outlet | 1/2 in |
| Bowl Size | 5 oz |
Product Details
| Bowl Type | Polycarbonate with Metal Guard |
| CFM | 48 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 150 psi |
| Material | Poly |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1106-1 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |