Campbell Hausfeld Filter/Regulator/Lubricator PA211400AV, 75 SCFM, 250 Max PSI
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld Filter/Regulator/Lubricator PA211400AV, 75 SCFM, 250 Max PSI
Clean, dry regulated air is essential for an efficient compressed air system. Without proper treatment of the air, performance of pneumatic equipment and air operated tools can suffer leading to down time and lost productivity.
Clean, dry regulated air is essential for an efficient compressed air system. Without proper treatment of the air, performance of pneumatic equipment and air operated tools can suffer leading to down time and lost productivity.
PRICE
$269.95
1
1
Free Shipping Available on or around 09/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-2/9 in |
| Width | 6 in |
| Height | 3-3/4 in |
| Weight | 4 lbs |
| NPT outlet | 1/2 in |
Product Details
| Flow | 75 SCFM |
| Type | Filter/Regulator/Lubricator |
| Description | Filter/Regulator/Lubricator |
| Manufacturers Part Number | PA211400AV |
| Max PSI | 250 psi |
| Brand | Campbell Hausfeld |