- Filter, Regulator, Lubricator Assembly
- EZ Adjust Drip Rate
- EZ Read Gauge
- 40 Micron Filter
- Water Drain
- Large Regulator Knob with Push-Lock
- Metal Bowl Protectors
- Polycarbonate Bowls
- CE Compliant
Sioux® Filter/Regulator/Lubricator Unit, 1/2" NPT, 90 Max PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Gauge Included | Yes |
| NPT outlet | 1/2 in |
Product Details
| Temperature Range | 23 to 158 °F |
| Material | Metal |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1670 |
| PSI | 90 psi |
| Max PSI | 90 psi |
| Brand | Sioux |