Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3183978

MPN #: K91215

Rapidair® Lubricator Unit with Bracket, 3/8" NPT, 100 CFM, 175 Max PSI

Product Description
Lubricator Unit , 3/8" NPT Ports (AIL3000-03) With Bracket.

We do not recommend using a lubricator at the start of the air system. Oil will accumulate in the lines, making them useless for painting or even blowing off dust (surfaces will be blown will oil from the lines).

Features:
  • Mounting Bracket
  • Use standard air tool lightweight oil


PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3 in
Height3 in
Connection Size3/8 in
NPT outlet3/8 in
Port Size3/8 in

Product Details

TypeStandard
CFM100 CFM
ColorSilver
Max PSI175 psi
DescriptionLubricator Unit Bracket
Manufacturers Part NumberK91215
PSI150 psi
BrandRapidair