Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3183947

MPN #: K92215

Rapidair® Filter/Regulator/Lubricator Unit, 3/8" NPT, 100 CFM, 175 Max PSI

Product Description
Filter Regulator Lubricator Unit 3/8" NPT Ports (K93215, K30T, K91215)

Features:
  • Mounting Bracket
  • Manual Water Drain
  • Operating Pressure 175 PSI - MAX
  • Set Pressure 0 - 150 PSI
  • Temperature: 140°F
  • 5 micron filter


PRICE
$92.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
NPT outlet3/8 in
Gauge IncludedNo

Product Details

CFM100 CFM
ColorSilver
Max PSI175 psi
Drain TypeManual
MaterialAluminum
Micron Rating5 mic
DescriptionFilter/Regulator/Lubricator Unit
Manufacturers Part NumberK92215
PSI150 psi
BrandRapidair