Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812336

MPN #: 03_167_W_FR_15

Rubber-Cal "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners

Product Description
The Corrugated Rubber Fine Rib Rubber Matting is 1/8 thick industrial matting that is available in a 36-inch width and an assortment of lengths. This mat provides excellent traction and serves as a protective floor covering by safeguarding its subsurface. Carpet, wood, laminate, or tile flooring are well protected from foot-traffic, wet, or otherwise soiled conditions! These non-skid mats are designed with Fine Rib's to scrape debris and moisture away to provide a safer path to walk on. The ribbed matting is also very resilient, allowing it to stand up to heavy foot traffic while still maintaining its dirt and moisture trapping qualities. This protective floor covering is a great application for walkways in commercial and industrial settings where overwhelming moist conditions may be present. It can also be used as mats for garage, flooring for basement, or in workshops. As industrial matting, the fabric-based finish adds subsurface traction allowing it to remain secured to the floor while enduring foot traffic. Installation of the runner mats can be either permanent or temporary by using a double-sided carpet tape. They work especially well in transient locations as no slip mats since they are lightweight and therefore easily storable for frequent use. The mobility of this ribbed matting does not compromise its capability, and since these runner mats are made from synthetic rubber, they are completely water resistant floors. The material also offers moderate chemical resistance and can be cleaned with most common household cleaners, though are not recommended that highly caustic cleaning solutions such as bleach. Since the corrugations run lengthwise along these non-skid mats, foot traffic is inherently directed while maintaining a level of safety that can't easily be matched by other runner products. Safeguard slippery floors and buy this durable and affordable rubber matting today!

Features
  • For use in wet or dry areas
  • SBR Rubber Surface/Backing
  • 1/8" Thick
  • Textured surface cleans shoes, adds traction and reduces the risk of slip hazards


PRICE
$68.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width3
Weight42 lbs
Size3' x 15'
Thickness1/8 in
Coverage Area45

Product Details

TypePre-Cut Mat
ColorBlack
Surface MaterialRubber
SeriesFine-Ribbed
Border Color FamilyNo Border
Backing MaterialRubber
PatternCorrugated
DescriptionRubber Flooring
Manufacturers Part Number03_167_W_FR_15

Warranty

Warranty3 yr