Resistance Devices
Availability
Brand
Type
For Use With
Size
Length
Material
Width
Height
Color
Style
Price
Related Products
Ideal for hand and finger flexion exercises. Vary resistances by increasing or decreasing number of rubber bands attached to the exerciser, or by changing to a different color-coded set of bands. The Range-of-motion (ROM) may be decreased by using the flexion limiter. Each exerciser comes with 5 red bands OR 5 sets of color-coded bands (25 bands - 5 of each color). Available with latex or latex free bands.
The CanDo® Digi-Flex LITE® develops isolated finger strength, flexibility and coordination as it builds hand and forearm strength. Each finger button can individually lock. Each button has a single spring that is covered by plastic sheath. Use each button independently to exercise fingers or compress the entire unit for complete hand and forearm strengthening. Progressivecolor-coded resistance gives patient positive feedback. Green - Medium.
The CanDo® Digi-Flex® develops isolated finger strength, flexibility and coordination as it builds hand and forearm strength. Use each button independently to exercise fingers or compress the entire unit for complete hand and forearm strengthening. Comes with illustrated manual. Develops isolated finger strength, flexibility, and coordination. Stronger fingers cannot compensate for weaker ones. Progressive color-coded resistance gives patient positive feedback. Also builds hand and forearm strength. Plastic Rack Unit Only.
The Digi-Extend® is a unique therapy device that can isolate the extension of all five fingers and each of the individual finger joints. The product strengthens the intrinsic and extrinsic muscle groups to maximize extensor tendon gliding, joint motion, coordination, and muscle function in the hand and forearm. The Digi-Extend® focuses on the extensor mechanism of one or all fingers as it targets the area of the hand that needs rehabilitation. Patients can easily change the resistance levels and vary their hand positions for specific exercises to help maximize the exercise goals and ...
The CanDo® Via® hand exerciser develops isolated finger strength, flexibility and coordination as it builds hand and forearm strength. Soft finger pads and palm rest with an ergonomic design that's non-intimidating and appeals to children and seniors. Progressive color-coded resistance gives patient positive feedback. Also builds hand and forearm strength. Blue, Heavy - Finger ( 5.5 lb.) / Hand (22.0 lb.).