CanDo® Latex Free Rubber Band Hand Exerciser with 5 Red Bands
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for hand and finger flexion exercises. Vary resistances by increasing or decreasing number of rubber bands attached to the exerciser, or by changing to a different color-coded set of bands. The Range-of-motion (ROM) may be decreased by using the flexion limiter. Each exerciser comes with 5 red bands OR 5 sets of color-coded bands (25 bands - 5 of each color). Available with latex or latex free bands.
PRICE
$9.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 1 |
| Description | Latex Free Rubber Band Hand Exerciser |
| Color | Red |
| Manufacturers Part Number | 10-1860 |
| Challenge Level | Light |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |