Finish Thompson A101125 Air Motor - 3/4 HP - 100 PSI
Write a Review
|
Questions & Answers (0)
Product Description
M6X explosion proof air motor, 3/4HP, 100 PSI at 25 CFM to be used with Finish Thompson PF, and TT series drum pump tube.
PRICE
$829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 7 in |
Product Details
| Style | PF & TT Series |
| Type | Accessory |
| Description | Explosion Proof Air Motor |
| Color | Silver |
| Manufacturers Part Number | A101125 |
| Pressure | 100 psi |
| Brand | Finish Thompson |