Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Finish Thompson

Model # :WBB215247

MPN #: AC5STS1V400B015C12

Stainless Steel Centrifugal Pump - 4" Impeller, 1HP, 1Ph TEFC Motor

Product Description
Rugged, heavy gage 316 stainless steel, corrosion resistant stainless construction provides superior chemical resistance, up to 95 GPM (16.6 m3/h) and max head of 59.9 (12.4m)

PRICE
$1,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-13/16 in
Width8-1/2 in
Height8-3/4 in
Inlet Connection1-1/2 in
Discharge Connection Size1-1/4 in

Product Details

Tube MaterialStainless Steel
Rotations per Minute3450 rpm
Gallons per Minute95 gal/min
Motor TypeTEFC Electric
Max Flow95 gal/hr
MaterialStainless Steel
Phase1
Discharge Connection TypeNPT
Max Exit Pressure16.6 psi
Manufacturers Part NumberAC5STS1V400B015C12
BrandFinish Thompson
TypeStainless Steel Mechanically Sealed Pump
Horsepower1 HP
ColorSilver
SeriesAC
Hertz60 Hz
Max Viscosity (CP)100
StyleAC Series
Voltage115/230 V
Gallons per Hour5700 gal/hr
Package Quantity1
Inlet Connection TypeNPT
Housing MaterialStainless Steel
Shaft Seal MaterialCarbon, Ceramic, SiC, FKM, EPDM, Buna, or Kalrez

Warranty

Warranty1 yr