Finish Thompson 106655 ODP Variable Speed Electric Drum Pump Motor Only - 1/2HP - 115V 60Hz
|
Questions & Answers (0)
Product Description
Finish Thompson M3V drum pump motor, electric, 10,000 RPM, drop-proof, 115V, 50/60 Hz, variable speed for use with PF and TB series drum pump tube.
PRICE
$749.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 10 in |
| Height | 6 in |
Product Details
| Power | 115V, 50/60 Hz, 1/2HP |
| Type | Electric |
| Color | Gray |
| Stroke/Gpm/Revolution | GPM |
| Style | PF Series |
| Description | Electric Motor |
| Manufacturers Part Number | 106655 |
| Dispensing Rate | 40 GPM |
| Product Type | Motor |
| Brand | Finish Thompson |
| Speed | 10,000 rpm |