Finish Thompson A100007 Air Motor - 1/2HP - 80 PSI
Write a Review
|
Questions & Answers (0)
Product Description
M6 air motor, 300-6000 RPM, 80 PSI at 25 CFM for use with Finish Thompson PF, and TT series drum pump Tube/mixer only.
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Width | 5-1/2 in |
| Height | 6-5/8 in |
Product Details
| Power | 1/2 HP |
| Type | Air |
| Color | Blue |
| Pressure | 80 @ 25 cfm psi |
| Stroke/Gpm/Revolution | GPM |
| Style | PF & TT Series |
| Description | Air Motor |
| Manufacturers Part Number | A100007 |
| Dispensing Rate | 22 GPM (PF Series), 16 GPM (TT Series) |
| Product Type | Motor |
| Brand | Finish Thompson |
| Speed | 30 - 6000 ft/min |