Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pak-Rite

Model # :WBB2192378

MPN #: premium22-22-47

Pak-Rite SURE-LOK® Fir Plywood Premium Grade Collapsible Crate w/ Lid, 22"L x 22"W x 47"H

Product Description
The SURE-LOK® premium crates are recommended for one-way shipments, long term re-use and heavy weight items. The SURE-LOK® crate system is an amazingly simple, yet innovative crate design. Its individual panels are precisely machined on state of the art CNC equipment, creating slots and interlocking edges that enable the base, sides and top to fit together for exceptional strength. It takes less than two minutes to assemble or disassemble most SURE-LOK® crates.

Features:
  • Material:3/4" marine grade fir plywood panels
  • Base construction:3/4" marine grade fir plywood pallet deck, 3/4" marine grade fir plywood bottom runners, impact resistant polypropylene SURE-LOK® pallet blocks, bolted construction
  • Clips: SURE-LOK® version 5 heavy duty clips
  • Maximum stacking load: 50,000 lbs
  • Dimensions mentioned are the inside dimensions


PRICE
$315.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
315.95
Buy 6 units - 10 units
299.95Save $16.00 (5%)
Buy 11+ units
289.95Save $26.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width23-1/2 in
Height52-1/2 in
Inside Length22 in
Inside Width22 in
Inside Height47 in
Weight Capacity40,000 lbs
Weight102 lbs
Thickness3/4 in

Product Details

Assembly RequiredYes
ColorBrown
SeriesSURE-LOK®
Fork Entry4-Way
StyleCrate with Lid
Capacity13.16 ft³
MaterialFir Plywood
Package Quantity1
Manufacturers Part Numberpremium22-22-47
Stack and/or NestStack
BrandPak-Rite

Compliance & Certifications

CertificationsISPM 15