JL Industries Saturn Fire Extinguisher, 25 lb Wet Chemical
Write a Review
|
Questions & Answers (0)
Product Description
These Fire Extinguishers are ideal for commercial restaurant applications as a portable supplement to pre-engineered suppression systems. A low "pH" potassium acetate solution is discharged in a fine mist that provides excellent range while preventing splashing and creating an effective saponification foam-type blanket necessary for suppressing liquid cooking media fires. Stainless steel cylinder with protective nozzle tip orifice seal and non-metallic nozzle tip finger guard. Industry standard horn and nozzle design.
PRICE
$535.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 24-1/2 in |
| Weight Capacity | 2.5 lbs |
| Weight | 33.5 lbs |
| Diameter | 7 in |
Product Details
| Type | Wet Chemical |
| Extinguishing Material | Class K Wet Chemical |
| Package Quantity | 1 |
| Fire Type | K |
| Brand | JL Industries |
Compliance & Certifications
| Certifications | UL Class K |
| UL Certification | Class K |