Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641650

Global Industrial™ Plastic Fire Extinguisher Cabinet, Fits 20 lbs., Red

Product Description
✓ Holds a 20 lb. fire extinguisher
✓ Lockable for security and safety – no padlock required
✓ Red cabinet with breakable acrylic window

This red Global Industrial™ Fire Extinguisher Cabinet is made of high-density molded plastic and has no sharp corners or glass to shatter. This cabinet has a breakable, acrylic window for quick access in emergencies. This cabinet is designed for indoor use. Fire extinguisher sold separately. Limited 1-Year Warranty.

  • Dimensions: 28-3/8"W x 11-5/16"D x 10"H
  • Natural ventilation and pitched drainage
  • Dent and rust resistant
  • Surface-mount design for easy installation
  • PRICE
    $96.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28-3/8 in
    Depth11-5/16 in
    Height10 in
    Extinguisher Size20 Lbs.

    Product Details

    Breakable WindowYes
    TypeCabinet w/ Window
    Window MaterialArcylic
    ColorRed
    Mounting LocationSurface
    MaterialPolystyrene
    DescriptionFire Extinguisher Cabinet
    Package Quantity1
    Manufacturers Part Number641650
    Indoor/OutdoorIndoor
    LockableYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr