Made of .050 polystyrene plastic for long lasting durability. Label fire extinguisher usage for specific fire hazards and helps note which types of fires to use extinguisher with. For indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157. Includes radius corners and predrilled corner mounting holes for easy installation. Size is 12" H x 9" W.
Fire Extinguisher Class Marker - Special Use For Cooking Grease Fires - Plastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Thickness | 1-1/4 in |
| Size | 12 x 9 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Special Use For Cooking Grease Fires |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Color | B67617 |
| Manufacturers Part Number | FXPMSKR |
| Brand | Accuform |