Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167744

MPN #: 70834

Forney® Paint Marker, X-Large, Silver

Product Description
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16" (7.94 mm), 3/16" (4.76 mm) or 1/8" (3.18 mm) stroke width.

Features:
  • Color: Silver
  • Barrel: 3/4" (19.05 mm)
  • Includes 17cc's of paint


PRICE
$9.20

Min. purchase quantity is 8
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width9/16 in

Product Details

Manufacturers Part Number70834
Package Quantity1
BrandForney

Warranty

Warranty30 Days yr