The Phoenix Fire Fighter safe protect your documents from fire, water, impact, and smoke damage. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and out. These are commercial-grade safes. A digital combination lock provides easy access as well as the ability to change the code as often as you like. Fire Rated Class 350 1-Hour for documents and paper. These fire resistant safes are tested for fire at 1850 degrees Fahrenheit and explosion tested at 2000 degrees Fahrenheit. Impact Rated. The impact test includes dropping the safe 30 feet onto concrete rubble, then reheating in the fire. This simulates actual conditions in a fire when the floor gives out. This will also protect you in the event a roof caves in or a concrete wall falls onto the safe. Digital Protection: Fire Rated MTC Class B 60 minutes for CDs, DVDs, USB Drives, and Memory Sticks. Water Resistant: Safes feature construction with internal seals that prevent water damage from fire hoses and sprinklers. Steel bolts provide security. The Phoenix Fire Fighter features commercial-grade, all-steel construction. All bolt work fastens into steel. The body is constructed from galvanized steel plate. Includes 1 Adjustable Shelf. 3 Years Parts and Labor Limited Warranty. White Glove Deliveries Available, Please Call to Request. Color Finish is Off-White.
Manufacturers Part Number: 502
Phoenix Safe Fire Fighter 1-Hour Digital Fire & Water Resistant Safe 1.75 cu ft, Off-White, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,475.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 23-5/8 in |
| Inside Width | 13-3/4 in |
| Inside Depth | 11-3/4 in |
| Inside Height | 18-3/4 in |
| Weight | 177 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Fire and Water Resistant Safe |
| Impact Rating | 30 ft Impact |
| Number of Adjustable Shelves | 1 |
| Color | White |
| Door Type | Right Hinged Door |
| Series | Fire Fighter |
| Capacity | 1.75 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| All Welded, Assembled, or Unassembled | Assembled |
| Manufacturers Part Number | 502 |
| Brand | Phoenix Safe International |
Warranty
| Warranty | 3 Years Parts & Labor |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1850°F |