SentrySafe Waterproof Fire Chest CHW30200 Key Lock 15-5/8"W x 14-13/16"D x 7-5/8"H Charcoal Gray
|
Questions & Answers (0)
Product Description
This waterproof fire-resistant chest provides true peace of mind. The flush mounted faceplate and rugged body design embodies the strength and reliable protection of SentrySafe. This chest allows consumers to protect the items most important to them from unexpected threats of fire and flood; UL Classified for Fire Endurance to ensure protection of documents, records and valuables in the event of a fire; ETL Verified for 1-hour fire protection of digital media up to 30 min at 1550°F/8437°C in the event of a fire; ETL Verified for water submersion to protect valuable items and documents from flood damage up to 72 hours; Tubular key provides added security for your documents and valuables and prevents the lid from opening in the event of a fire; Holds letter and A4 size paper flat.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-5/8 in |
| Depth | 14-13/16 in |
| Height | 7-5/8 in |
| Inside Width | 12-5/8 in |
| Inside Depth | 9-3/16 in |
| Inside Height | 5-7/16 in |
| Weight | 24 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Tubular Keyed Lock |
| Color | Gray |
| Door Type | Top Opening Lid |
| Capacity | 0.36 ft³ |
| Material | Polyethylene |
| Description | Waterproof Fire Chest |
| Package Quantity | 1 |
| Manufacturers Part Number | CHW30200 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 30 Min. @ 1550°F |
| Certifications | UL / ETL |