- Holds letter and A4 size documents flat
- 30-Minute UL Class 350 Fire
- Complete Waterproof Protection
- Protects Paper Documents & Digital Media (CD/DVD, Flash Drives & Portable Hard Drives)
- Dual Compression Latches
- Handle
- 7 Yr. Warranty
- Lifetime After-Fire Guarantee
FireKing® SS103 SureSeal Fire & Waterproof Chest, 15-7/8"W x 12-3/8"D x 6-1/2"H, 0.27 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Every year fires destroy buildings, furniture and other items that can be replaced or rebuilt. But fire and water damage can also destroy irreplaceable and priceless items. Keep your passport, birth certificates, warranties, insurance information, deeds and other valuables and important documents safe from fire and water with the new SureSeal by FireKing™ chests. All SureSeal by FireKing™ chests carry a UL fire rating and keeps interior dry even when completely submerged for up to two hours. Available in four sizes and designed to meet today's new and changing consumer's needs for home and office security.
PRICE
$269.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-7/8 in |
| Depth | 12-3/8 in |
| Height | 6-1/2 in |
| Inside Width | 13-1/8 in |
| Inside Depth | 8-1/2 in |
| Inside Height | 3-7/8 in |
| Weight | 28.5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Interior Configuration | Holds Letter and A4 Size |
| Color | Tan |
| Door Type | Top Opening Lid |
| Series | SureSeal |
| Handle Type | Carry |
| Capacity | 0.27 ft³ |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SS103 |
| Brand | FireKing |
Warranty
| Warranty | 7 yr |
Compliance & Certifications
| Fire Rating | 30 Min. @ 1550°F |