Fire Hose Double Male Adapter - 1-1/2 In. NH X 1-1/2 In. NH - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Double Male Adapter, 378-1521524, 1-1/2" NH X 1-1/2" NH, Aluminum
Made with same size threads both ends or reducing type. Made in sizes 1/4" through 6". Standard rocker lug wrenching feature.
Made with same size threads both ends or reducing type. Made in sizes 1/4" through 6". Standard rocker lug wrenching feature.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1-1/2 x 1-1/2 in |
Product Details
| Thread Type | NH x NH |
| Material | Aluminum |
| Color | Black |
| Connection Style | Male x Male |
| Manufacturers Part Number | 378-1521524 |
| Fitting Type | Double Male |
| Brand | Moon American |