Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246661

MPN #: 357-1010751

Fire Hose Female/Male Hose Nipple - 1 In. NPSH Female X 3/4 In. GH Male - Brass

Product Description
Moon American, Fire Hose Female/Male Hose Nipple, 357-1010751, 1" NPSH X 3/4" GH, Brass

Nipple most frequently furnished female tapered pipe thread (NPT) one end, male hose thread on the other end with hexagon wrenching feature. Limited sizes available in hose thread on both sides. Made in straight sizes 1/2" through 6" as well as most reducing and increasing sizes.

PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Connection Size1 x 3/4 in

Product Details

Thread TypeNPSH x GH
MaterialBrass
ColorYellow
Connection StyleFemale x Male
Manufacturers Part Number357-1010751
Fitting TypeFemale x Male
BrandMoon American