Fire Hose Female/Male Hose Nipple - 2-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Female/Male Hose Nipple, 357-2521561, 2-1/2" NH X 1-1/2" NPT, Brass
Nipple most frequently furnished female tapered pipe thread (NPT) one end, male hose thread on the other end with hexagon wrenching feature. Limited sizes available in hose thread on both sides. Made in straight sizes 1/2" through 6" as well as most reducing and increasing sizes.
Nipple most frequently furnished female tapered pipe thread (NPT) one end, male hose thread on the other end with hexagon wrenching feature. Limited sizes available in hose thread on both sides. Made in straight sizes 1/2" through 6" as well as most reducing and increasing sizes.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 2-1/2 x 1-1/2 in |
Product Details
| Thread Type | NH x NPT |
| Material | Brass |
| Color | Yellow |
| Connection Style | Female x Male |
| Manufacturers Part Number | 357-2521561 |
| Fitting Type | Female x Male |
| Brand | Moon American |