Fire Hose Hose Cap - 2-1/2 In. NH - Brass
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Hose Cap, 662-2521, 2-1/2" NH, Brass
Brass caps are stocked in sizes 3/4" through 6" with pin lug wrenching feature. Rocker lug caps are available in limited sizes. Caps are supplied complete with gasket and brass chain. Cast brass is standard. Polished brass or chrome plated available in some sizes.
Brass caps are stocked in sizes 3/4" through 6" with pin lug wrenching feature. Rocker lug caps are available in limited sizes. Caps are supplied complete with gasket and brass chain. Cast brass is standard. Polished brass or chrome plated available in some sizes.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 2-1/2 in |
Product Details
| Thread Type | NH |
| Material | Brass |
| Color | Yellow |
| Connection Style | Female |
| Manufacturers Part Number | 662-2521 |
| Fitting Type | Caps and Plugs |
| Brand | Moon American |